GUHRING 05514 019.500 RATIO DRILL SOLID CARBIDE 19.500MM

Guhring Carbide drill

See technical information

References

Gühring:05514 019.500
Rubix:222A3691
brand logo

Technical specifications

Drilling diameter19.5 mm
Total length131 mm
Length of cut79 mm
See all Specifications

Product details : GUHRING 05514 019.500 RATIO DRILL SOLID CARBIDE 19.500MM


Guhring Number 5514 3xD Cylindrical shank Solid Carbide Non-Oil feed drill Futura coated ideally suited for drilling of most ferrous and non-ferrous materials From 3-20mm Diameter.
Twist drill cylindrical Solid carbide diameter 19.5 mm length 131 mm cutting direction right point angle 140° coating- nanoFIRE without cooling channel , DIN 6537K

Technical specifications


Attributes
Drilling diameter19.5 mm
Total length131 mm
Length of cut79 mm
Shank typecylindrical
Din standarddin 6537 / din 6537 k
Coatingnano firex
Tolerancem7
Ratio of diameter to length of drill hole19,5/131 mm
Angle of helix140 °
Tailstraight
Internal coolingno
Direction of cuttingright
Machining materialsteel;stainless steel;cast iron;aluminium;titanium alloys;hardened steel
Tip angle140 °
Tail diameter20 mm
£ 261.08 excl. VAT
/ Each
£ 313.30 incl. VAT
  • Usually arrives within 14 working days