TITEX DC150-05-15.300D1-WJ30RE SOLID CARBIDE DRILL 7287877
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-05-15.300D1-WJ30RE
Rubix:2593506
Manufacturer :7287877
EAN:4031132402413

Technical specifications
| Drilling diameter | 15.3 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 76.5 mm |
Product details : TITEX DC150-05-15.300D1-WJ30RE SOLID CARBIDE DRILL 7287877
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.6024in
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.6024in
Technical specifications
Attributes
| Drilling diameter | 15.3 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 76.5 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 5xd |
| Angle of helix | 30 ° |
| Internal cooling | yes |
| Direction of cutting | right |
| Body material | carbide |
| Cutting material | carbide |
Show UNSPSC/ECL@SS
£ 318.86 excl. VAT
/ Each
£ 382.63 incl. VAT
- Usually arrives within 14 working days