References
PTN:H208
Rubix:218A1414
Manufacturer :857509
EAN:3660338127625




Documents
Product details : PTN 857509 ADAPTER SLEEVE H208
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Male thread | m45×1,5 |
| Width | 58 mm |
| Outer diameter | 58 mm |
| Series | h200 |
| Material | steel |
| Weight | 0.16 kg |
Show UNSPSC/ECL@SS
£ 6.52 excl. VAT
/ Each
£ 7.82 incl. VAT
- In stock: Next day delivery
