References
Timken:H3136
Rubix:105A0831
EAN:0087796028869

Product details : TIMKEN H3136 ADAPTER SLEEVE
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Strengths
Safe and effective tapered bore bearing assembly; Includes mounting sleeve, locknut and lockwasher or lockplate; Other dimensions may be available, consult your Timken sales representative.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 286x165x286 mm |
|---|---|
| Logistic Weight | 9810 g |
| Packaged dimensions (D x W x H) | 286x165x286 mm |
| Package weight | 9810 g |
| Inner diameter | 160 mm |
| Male thread | m180x3 |
| Width | 131 mm |
| Outer diameter | 230 mm |
| Series | metric h adapter sleeve |
| Weight | 9.5 kg |
| Type | adapter sleeve |
| Thickness | 30 mm |
Show UNSPSC/ECL@SS
£ 407.74 excl. VAT
/ Each
£ 489.29 incl. VAT
- Delivery usually within ( 7 ) days
