References
SKF:H 311 C
Rubix:104A5273
Manufacturer :8230
EAN:7316570929362

Product details : SKF ADAPSLEEVE+SPLWASHER H 311 C
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57,5x81x81 mm |
|---|---|
| Logistic Weight | 316 g |
| Inner diameter | 50 mm |
| Male thread | m55x2 |
| Width | 45 mm |
| Outer diameter | 81 mm |
Show UNSPSC/ECL@SS
£ 44.90 excl. VAT
/ Each
£ 53.88 incl. VAT
- Delivery usually within ( 3 ) days
