Adapter sleeve
Inner diameter | 25 mm |
---|---|
Male thread | M30x1,5 |
Width | 35 mm |
Logistics dimensions (L x W x H) | 27x49x49 mm |
---|---|
Logistic Weight | 92 g |
Inner diameter | 25 mm |
Male thread | M30x1,5 |
Width | 35 mm |
Series | H |
Material | Steel |
Outer diameter | 49 mm |
Usually arrives within 14 working days