Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
PTN 857532 ADAPTER SLEEVE H317
PTN 857532 ADAPTER SLEEVE H317
H Sleeve
References
ptn:
H317
rubix:
218A1437
manufacturer :
857532
ean:
3660338127854
Technical specifications
Inner diameter
75
mm
Male thread
M70×2
Width
63
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PTN 857532 ADAPTER SLEEVE H317
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
Inner diameter
75
mm
Male thread
M70×2
Width
63
mm
Series
H300
Material
Steel
Outer diameter
110
mm
Weight
1.1
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.76
excl. VAT
/
Each
£
32.11
incl. VAT
Usually arrives within 14 working days
Select variants (26)
Add to cart
Check our products from related categories
H3034H-AKN ADAPTER SLEEVE H 3034 H
FAG H3144X-HG ADAPTOR SLEEVE 191768210000
SNR H2322 ACCESSORIES
TIMKEN H3032 ADAPTER SLEEVE
H3038-AKN ADAPTER SLEEVE H 3038
NSK ADAPTOR SLEEVE H317
SKF ADAPTOR SLEEVE-CARB H 316 E
SKF SLEEVE ADAPTOR / WITHDRAWAL H307
H2348-AKN ADAPTER SLEEVE H 2348
H3134-AKN ADAPTER SLEEVE H 3134
SNR H305 ACCESSORIES
SNR H2348H ACCESSORIES
TIMKEN H3144 ADAPTER SLEEVE
SKF ADAPTOR SLEEVE OH 3148 H
SNR H217 ACCESSORIES