Bearing Accessories
Inner diameter | 140 mm |
---|---|
Width | 147 mm |
Logistics dimensions (L x W x H) | 260x241x222 mm |
---|---|
Logistic Weight | 8400 g |
Packaged dimensions (D x W x H) | 260x241x222 mm |
Package weight | 8400 g |
Inner diameter | 140 mm |
Width | 147 mm |
Outer diameter | 210 mm |
Usually arrives within 14 working days