References
FAG:H318
Rubix:158A1642
Manufacturer :0167312980000
EAN:4012801217248

Product details : FAG ADAPTOR SLEEVE H318
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x126x126 mm |
|---|---|
| Logistic Weight | 1410 g |
| Inner diameter | 80 mm |
| Male thread | m90x2 |
| Width | 65 mm |
| Outer diameter | 120 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 74.37 excl. VAT
/ Each
£ 89.24 incl. VAT
- Delivery usually within ( 7 ) days
