Tapered Sleeve
Inner diameter | 320 mm |
---|---|
Male thread | Tr340x5 |
Width | 187 mm |
Logistics dimensions (L x W x H) | 187x400x400 mm |
---|---|
Logistic Weight | 26100 g |
Inner diameter | 320 mm |
Male thread | Tr340x5 |
Width | 187 mm |
Outer diameter | 400 mm |
Usually arrives within 14 working days