Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SKF HE2308 ADAPTER SLEEVE (IMPERIAL)
SKF HE2308 ADAPTER SLEEVE (IMPERIAL)
Adapter Sleeve
References
skf:
HE 2308
rubix:
223A4853
manufacturer :
64382
ean:
7316570961768
Technical specifications
Inner diameter
31.75
mm
Width
46
mm
See all Specifications
Product details
Technical specifications
Product details : SKF HE2308 ADAPTER SLEEVE (IMPERIAL)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
56
x
62
x
62
mm
Logistic Weight
278
g
Inner diameter
31.75
mm
Width
46
mm
Outer diameter
62
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.17
excl. VAT
/
Each
£
37.40
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
FAG H2334 ADAPTOR SLEEVE 167309090000
FAG ADAPTOR SLEEVE H222
SKF ADAPTER SLEEVE H 3156
PTN 857548 ADAPTER SLEEVE H2315
H322-AKN ADAPTER SLEEVE H 322
TIMKEN H3036 ADAPTER SLEEVE
NSK ADAPTER SLEEVE HE318X
SKFHE205 SLEEVE-IMPERIAL HE-205
H3068-AKN ADAPTER SLEEVE H 3068
FAG ADAPTOR SLEEVE H3028
FAG H2330 ADAPTOR SLEEVE 167308870000
PTN 857516 ADAPTER SLEEVE H216
H3038-AKN ADAPTER SLEEVE H 3038
NSK ADAPTER SLEEVE HE315X
PTN 857515 ADAPTER SLEEVE H215