References
PTN:H3164
Rubix:218A1493
Manufacturer :857588
EAN:3660338128417




Documents
Product details : PTN 857588 ADAPTER SLEEVE H3164
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 300 mm |
|---|---|
| Male thread | tr320×5 |
| Width | 226 mm |
| Outer diameter | 400 mm |
| Series | h3100 |
| Material | steel |
| Weight | 32 kg |
Show UNSPSC/ECL@SS
£ 603.28 excl. VAT
/ Each
£ 723.94 incl. VAT
- Usually arrives within 14 working days
