References
SKF:H 307 E
Rubix:104A7825
Manufacturer :100124
EAN:7316571206646



Product details : SKF ADAPTOR SLEEVE-CARB H 307 E
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x57x57 mm |
|---|---|
| Logistic Weight | 149 g |
| Inner diameter | 35 mm |
| Male thread | m35x1.5 |
| Width | 35 mm |
| Outer diameter | 52 mm |
| Series | h |
| Weight | 0.15 kg |
| Type | tapered adapter sleeve |
| Thickness | 11.5 mm |
| Taper | 1:12 |
Show UNSPSC/ECL@SS
£ 53.47 excl. VAT
/ Each
£ 64.16 incl. VAT
- Usually arrives within 14 working days
