Adapter sleeve
Inner diameter | 65 mm |
---|---|
Male thread | m75x2 |
Width | 73 mm |
Logistics dimensions (L x W x H) | 73x80x80 mm |
---|---|
Logistic Weight | 1047 g |
Inner diameter | 65 mm |
Male thread | m75x2 |
Width | 73 mm |
Series | h |
Material | steel |
Outer diameter | 98 mm |
Usually arrives within 14 working days