Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
PTN 857537 ADAPTER SLEEVE H2304
PTN 857537 ADAPTER SLEEVE H2304
H Sleeve
References
ptn:
H2304
rubix:
218A1442
manufacturer :
857537
ean:
3660338127908
Technical specifications
Inner diameter
17
mm
Male thread
M20×1
Width
31
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PTN 857537 ADAPTER SLEEVE H2304
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
Inner diameter
17
mm
Male thread
M20×1
Width
31
mm
Series
H2300
Material
Steel
Outer diameter
32
mm
Weight
0.05
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.61
excl. VAT
/
Each
£
1.93
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Check our products from related categories
PTN 857558 ADAPTER SLEEVE H2330
PTN 857586 ADAPTER SLEEVE H3152
H2312-AKN ADAPTER SLEEVE H 2312
SNR H3148H ACCESSORIES
FAG H210:FAG ADAPTOR SLEEVE
H207-AKN ADAPTER SLEEVE H 207
TIMKEN H222 ADAPTER SLEEVE
FAG H304 ADAPTER SLEEVE H ACCESSORY ROLLING BEARING COMPLETE MECHANICA
FAG H3144X-HG ADAPTOR SLEEVE 191768210000
SNR H3152H ACCESSORIES
SNR H3068H ACCESSORIES
H2344-AKN ADAPTER SLEEVE H 2344
NSK ADAPTER SLEEVE HE3130
SNR H30/500H ACCESSORIES
H212-AKN ADAPTER SLEEVE H 212