References
PTN:H2330
Rubix:218A1463
Manufacturer :857558
EAN:3660338128110




Documents
Product details : PTN 857558 ADAPTER SLEEVE H2330
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 135 mm |
|---|---|
| Male thread | m150×2 |
| Width | 139 mm |
| Outer diameter | 195 mm |
| Series | h2300 |
| Material | steel |
| Weight | 6.4 kg |
Show UNSPSC/ECL@SS
£ 178.06 excl. VAT
/ Each
£ 213.67 incl. VAT
- Usually arrives within 14 working days
