H2312-AKN ADAPTER SLEEVE H 2312


ADAPTER SLEEVES

References
akn from mecaline:H2312-AKN
rubix:239A0454
manufacturer :890630
ean:3660338433115
brand logo
brand logo
Technical specifications
Inner diameter55 mm
Male threadm 60x2
Width62 mm
See all Specifications

Product details : H2312-AKN ADAPTER SLEEVE H 2312


Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft

Technical specifications


Attributes
Inner diameter55 mm
Male threadm 60x2
Width62 mm
Seriesh23
Materialsteel
Outer diameter80 mm
Weight0.481 kg
Show UNSPSC/ECL@SS
£ 48.60 excl. VAT
/ Each
£ 58.32 incl. VAT
  • Usually arrives within 14 working days