Bearing Accessories
Inner diameter | 85 mm |
---|---|
Width | 68 mm |
Logistics dimensions (L x W x H) | 165x165x86 mm |
---|---|
Logistic Weight | 1560 g |
Packaged dimensions (D x W x H) | 165x165x86 mm |
Package weight | 1560 g |
Inner diameter | 85 mm |
Width | 68 mm |
Outer diameter | 125 mm |
Usually arrives within 14 working days