Adapter sleeve
Inner diameter | 240 mm |
---|---|
Male thread | Tr260X4 |
Width | 55 mm |
Logistics dimensions (L x W x H) | 190x330x330 mm |
---|---|
Logistic Weight | 23600 g |
Inner diameter | 240 mm |
Male thread | Tr260X4 |
Width | 55 mm |
Series | H..-HG |
Material | Steel |
Outer diameter | 330 mm |
Usually arrives within 14 working days