Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR H2315 ACCESSORIES
SNR H2315 ACCESSORIES
Clamping bushing H 2315
References
snr:
H2315
rubix:
205A3921
ean:
3413520033521
Technical specifications
Inner diameter
75
mm
Width
73
mm
See all Specifications
Product details
Technical specifications
Product details : SNR H2315 ACCESSORIES
Taper bush
Technical specifications
Attributes
Logistics dimensions (L x W x H)
110
x
108
x
78
mm
Logistic Weight
1082
g
Inner diameter
75
mm
Width
73
mm
Series
H2300
Outer diameter
98
mm
Weight
1.05
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.14
excl. VAT
/
Each
£
51.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR H3148H ACCESSORIES
PTN 857578 ADAPTER SLEEVE H3128
SKF ADAPTER SLEEVE HA2316
H2344H-AKN ADAPTER SLEEVE H 2344 H
SKF ADAPTER SLEEVE HE 2313
PTN 857505 ADAPTER SLEEVE H204
SNR H216 ACCESSORIES
TIMKEN H2318 ADAPTER SLEEVE
SKF ADAPTER SLEEVE H 3160
SKF SNW-20X3.7/16 ADAPTOR SLEEVE
TIMKEN H3040 ADAPTER SLEEVE
PTN 857559 ADAPTER SLEEVE H2332
SKF ADAPTER SLEEVE HE 2317
SKF OH 3156 H ADAPTER SLEEVE
PTN 857556 ADAPTER SLEEVE H2326