References
RHP:H2316
Rubix:230A0050
Manufacturer :H2316 R

Product details : RHP H2316 ADAPTOR SLEEVE
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Male thread | m80 x 2 |
| Width | 78 mm |
| Outer diameter | 105 mm |
Show UNSPSC/ECL@SS
£ 37.46 excl. VAT
/ Each
£ 44.95 incl. VAT
- Usually arrives within 14 working days
