References
FAG:H3128
Rubix:158A1646
Manufacturer :0167311580000
EAN:4012801217071

Product details : FAG ADAPTOR SLEEVE H3128
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 97x146x146 mm |
|---|---|
| Logistic Weight | 4460 g |
| Inner diameter | 125 mm |
| Male thread | m140x2 |
| Width | 97 mm |
| Outer diameter | 180 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 232.56 excl. VAT
/ Each
£ 279.07 incl. VAT
- Delivery usually within ( 7 ) days
