Adapter sleeve
Inner diameter | 150 mm |
---|---|
Male thread | M170x3 |
Width | 101 mm |
Logistics dimensions (L x W x H) | 101x211x211 mm |
---|---|
Logistic Weight | 6095 g |
Inner diameter | 150 mm |
Male thread | M170x3 |
Width | 101 mm |
Series | H |
Material | Steel |
Outer diameter | 200 mm |
Usually arrives within 14 working days