Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK FLAT HALF-CUT FILE, BI-MATERIAL HANDLE LENGTH 250MM 829038
ROEBUCK FLAT HALF-CUT FILE, BI-MATERIAL HANDLE LENGTH 250MM 829038
Flat hand file with handle
References
roebuck:
829038
rubix:
209A7250
ean:
3660338047947
Technical specifications
Shape
flat
Length
250
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK FLAT HALF-CUT FILE, BI-MATERIAL HANDLE LENGTH 250MM 829038
Cross-cut on the faces.
1 uncut side, 1 single cut side.
Back protection on the handle
Technical specifications
Attributes
Shape
flat
Length
250
mm
Type of cut
bastard
Handle
bi-material
No. of teeth per cm
9
Section
25x6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.88
excl. VAT
/
Each
£
19.06
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
BAHCO 1-106-10-1-2 10IN OBERG CUT WITH HANDLE
ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 200MM 829053
BAHCO 625-DROP SPARE BLADE DROP
BAHCO 1-160-12-2-2 12IN SQUARE WITH HANDLE CUT 2
VALLORBE LP1560-6-2 PRECISION FILE HALF ROUND 6 CUT 2
BAHCO 1-210-12-2-0 12IN HALF ROUND FILE CUT 2
ECLIPSE ERECTORS SCRAPER 335MM FLAT 256
ECLIPSE 200MM CURVED HALF ROUND SCRAPER 97D
ROEBUCK ENGINEERS FILE THREE SQUARE BASTARD 8 INCH
BAHCO 850-1 WAVED PAINT SCRAPER BLADE 50MM
BAHCO 1-110-08-2-2 8IN FLAT WITH HANDLE CUT2
BAHCO 1-104-12-3-0 12IN LATHE FILE CUT 3
ROEBUCK HANDLED ENGINEERS FILE 12 INCH ROUND SMOOTH
ROEBUCK ENGINEERS FILE 150MM HAND BASTARD 879927
ROEBUCK ASSORTED FILES 8 INCH 10 PIECE SET