Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK HANDLED ENGINEERS FILE 8 INCH HALF-ROUND SMOOTH
ROEBUCK HANDLED ENGINEERS FILE 8 INCH HALF-ROUND SMOOTH
Halfround Files
References
roebuck:
6829042
rubix:
45018992
Technical specifications
Shape
half-round
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK HANDLED ENGINEERS FILE 8 INCH HALF-ROUND SMOOTH
Filing both flat and concave surfaces.
Tapers slightly in width.
Fitted with plastic handle.
Technical specifications
Attributes
Shape
half-round
Length
200
mm
Type of cut
half round
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.00
excl. VAT
/
Each
£
16.80
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK ENGINEERS FILE 6 HALF ROUND BASTARD
ROEBUCK ENGINEERS WARDING FILE 4 INCH BASTARD
ROEBUCK HANDLED ENGINEERS FILE 10 INCH HALF-ROUND SMOOTH
ROEBUCK ENGINEERS' THREE SQUARE FILE 10 INCH/250MM SMOOTH CUT 880002
ROEBUCK RBK HANDLED ENGINEERS FILE 12 INCH HAND SMOOTH 879900
ROEBUCK NEEDLE FILE 16CM ROUND DIAMOND 880044
BAHCO 4-187-04-2-0 4IN EXTRA SLIM TAPER SAW FILE
ROEBUCK ENGINEERS FILE 10 ROUND SECOND
ROEBUCK NEEDLE FILE 180MM ROUND CUT 2 880027
ROEBUCK FILE SET ASSORTED HANDLED 8 INCH 10 PIECE SET
BAHCO 1-102-06-3-0 6IN PILLAR FILE CUT 3
ROEBUCK DIAMOND FILE ROUND
ROEBUCK WOOD RASP HALF ROUND BASTARD 250MM
ROEBUCK ENGINEERS FILE 4 INCH 100MM SQUARE SMOOTH
ROEBUCK METAL SCRAPER HANDLE ONLY FOR SINGLE EDGE BLADES