References
Stanley:1-51-033
Rubix:014207
EAN:5000366510330

Product details : STANLEY 1-51-033 STEELMASTER CLAW HMR ST1 20 OZ
Tempered steel head for strength, durability and safety. Ergonomically shaped handle (DynagGrip Pro) - for comfortable grip and more safety. Connection of head and handle - resists a stroke of 5 tons. Tubular, ovals, steel handle - combines strength with low weight. Tempered head rim - for durability and safety.
Strengths
• Tempered steel head for strength, durability and safety.
• Ergonomically shaped handle (DynagGrip® Pro) - for comfortable grip and more safety
• Connection of head and handle - resists a stroke of 5 tons
• Tubular, ovals, steel handle - combines strength with low weight
• Tempered head rim - for durability and safety.
• Ergonomically shaped handle (DynagGrip® Pro) - for comfortable grip and more safety
• Connection of head and handle - resists a stroke of 5 tons
• Tubular, ovals, steel handle - combines strength with low weight
• Tempered head rim - for durability and safety.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 35x130x340 mm |
|---|---|
| Package weight | 885 g |
| Type | nail puller |
| Section | ovale mm |
| Length | 33.7 mm |
| Weight | 0.876 g |
| Shape | round |
| Handle | oval tubular steel handle, with ergonomic soft grip (dynagrip® pro) |
| Material | steel (head); tubular steel handle; soft dynagrip® pro-type grip |
Show UNSPSC/ECL@SS
£ 20.26 excl. VAT
/ Each
£ 24.31 incl. VAT
- Delivery usually within ( 7 ) days