HALDER SIMPLEX MALLET FIBREGLASS HNDLE FOR USE W/COPPER/SOFT METAL40MM
Hammer&Accessories
See technical informationReferences
Halder:HA3749040
Rubix:210A6548
EAN:4030618302834

Product details : HALDER SIMPLEX MALLET FIBREGLASS HNDLE FOR USE W/COPPER/SOFT METAL40MM
HALDER SIMPLEX MALLET FIBREGLASS HNDLE FOR USE W/COPPER/SOFT METAL40MM
Straightening work, plant construction, sheet-metal working, assembly and repair work in the automotive and truck sector
Material
insert 1
•Copper with plastic socket
•hard
insert 2
•Soft metal, silver
•hard
•Heat-resistant
Housing
•Reinforced cast iron, black
Handle
•Fibreglass with rubber grip
Strengths
Oversized striking faces provide maximum protection for the precise treatment of workpieces with sensitive surfaces.
Applications
- Positioning of light / delicate workpieces
- Prototyping, furniture assembly
- Veneering
- Driving of fittings in sensitive environments
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| Handle | fibreglass |
Show UNSPSC/ECL@SS
£ 85.55 excl. VAT
/ Each
£ 102.66 incl. VAT
- Usually arrives within 14 working days
