ROEBUCK BLACK RUBBER MALLET 16OZ UPSIDE DOWN HANDLE
Rubber mallet - through sleeve
See technical informationSee documentsReferences
Roebuck:6808029
Rubix:2525349
EAN:3660338518140

Documents
Product details : ROEBUCK BLACK RUBBER MALLET 16OZ UPSIDE DOWN HANDLE
Head material: Natural black rubber
Handle: raw wood handle
Technical specifications
Attributes
| Diameter | 60 mm |
|---|---|
| Material | rubber 62 mm |
| Weight | 520 g |
| Length | 330 mm |
Show UNSPSC/ECL@SS
£ 11.84 excl. VAT
/ Each
£ 14.21 incl. VAT
- In stock: Next day delivery
