References
Draper:51095
Rubix:80177400
Manufacturer :51095


Technical specifications
| Diameter | 52 mm |
|---|---|
| Material | rubber (rubber head); hardwood shaft |
| Weight | 410 g |
Product details : DRAPER 51095 RUBBER MALLET WITH HARDWOOD SHAFT 410G/14.5OZ
Manufactured with a heavy duty rubber head, that's securely fitted to a hardwood shaft by a fixed pin. Sold loose
Technical specifications
Attributes
| Diameter | 52 mm |
|---|---|
| Material | rubber (rubber head); hardwood shaft |
| Weight | 410 g |
| Length | 327 mm |
| Handle | hardwood shaft |
| Width | 94 mm |
Show UNSPSC/ECL@SS
£ 3.66 excl. VAT
/ Each
£ 4.39 incl. VAT
- Delivery usually within ( 7 ) days