HALDER LIGHTWEIGHT ALUMINIUM SOFT-FACE MALLET W/VARIOUS INSERTS 30MM
Hammer&Accessories
See technical informationReferences
Halder:HA3117030
Rubix:210A6536
EAN:4030618302728

Product details : HALDER LIGHTWEIGHT ALUMINIUM SOFT-FACE MALLET W/VARIOUS INSERTS 30MM
HALDER LIGHTWEIGHT ALUMINIUM SOFT-FACE MALLET W/VARIOUS INSERTS 30MM
- Two-piece aluminium casing
- Individual parts are replaceable
- For professionals, DIY enthusiasts and industrial use
Strengths
Oversized striking faces provide maximum protection for the precise treatment of workpieces with sensitive surfaces.
Applications
- Positioning of light / delicate workpieces
- Prototyping, furniture assembly
- Veneering
- Driving of fittings in sensitive environments
Technical specifications
Attributes
| Diameter | 30 mm |
|---|---|
| Material | aluminium/tpe/plastic |
| Weight | 187 g |
| Handle | wooden |
Show UNSPSC/ECL@SS
£ 36.83 excl. VAT
/ Each
£ 44.20 incl. VAT
- Usually arrives within 14 working days
