References
Draper:74318
Rubix:157A1095
Manufacturer :74318




Product details : DRAPER 74318 RUBBER MALLET
Dead blow hammers ideal when the need for knocking off wheels that have seized to hubs arises. Designed to Minimize damage to the struck surface whilst also delivering Minimal elastic rebound helping avoid accidental damage to surrounding areas. Fitted with a fibreglass shaft and soft grip handle for added user comfort.
Technical specifications
Attributes
| Material | rubber head; fibreglass shaft |
|---|---|
| Weight | 3600 g |
| Length | 880 mm |
| Handle | fibreglass shaft with soft grip handle |
| Width | 175 mm |
Show UNSPSC/ECL@SS
£ 79.51 excl. VAT
/ Each
£ 95.41 incl. VAT
- Delivery usually within ( 7 ) days
