References
Roebuck:3970413
Rubix:1208931
EAN:3660338395598

Product details : ROEBUCK DEADBLOW HAMMER 1050G
Housing material: High quality rubber SBR (oil resistant, cold resistant, high impact resistant), internal tubular steel structure, steel ball bearings in the head.
Handle grip: type H rubber grip.
Handle grip: type H rubber grip.
Technical specifications
Attributes
| Diameter | 55 mm |
|---|---|
| Material | rubber |
| Weight | 1000 g |
| Length | 360 mm |
| Handle | h type rubber grip |
Show UNSPSC/ECL@SS
£ 35.59 excl. VAT
/ Each
£ 42.71 incl. VAT
- In stock: Next day delivery
