References
Roebuck:6808027
Rubix:2525347
EAN:3660338518126
Documents
Product details : ROEBUCK BLACK RUBBER MALLET 16 OZ
Head material: Natural black rubber
Handle: raw wood handle
Technical specifications
Attributes
| Diameter | 62 mm |
|---|---|
| Material | rubber |
| Weight | 453 g |
Show UNSPSC/ECL@SS
£ 8.37 excl. VAT
/ Each
£ 10.04 incl. VAT
- In stock: Next day delivery

