References
Bahco:3625W-35
Rubix:215A1003
EAN:7314150120420


Technical specifications
| Diameter | 35 mm |
|---|---|
| Material | nylon (tip mallet);wood (handle) |
| Weight | 490 g |
Product details : BAHCO 3625W-35 NYLON TIP MALLET 35MM
Strengths
Comfortable wooden handle|Nylon tip spares available (3625WL-xx)|Wooden handle spares available (3625WLH-xx)
Technical specifications
Attributes
| Logistic Weight | 491 g |
|---|---|
| Diameter | 35 mm |
| Material | nylon (tip mallet);wood (handle) |
| Weight | 490 g |
| Length | 305 mm |
| Handle | wood |
Show UNSPSC/ECL@SS
£ 16.45 excl. VAT
/ Each
£ 19.74 incl. VAT
- Delivery usually within ( 14 ) days