Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ENGINEERS FILE HAND SECOND 14 INCH
ROEBUCK ENGINEERS FILE HAND SECOND 14 INCH
Hand Files
References
roebuck:
3962120
rubix:
218011
Technical specifications
Shape
Other
Length
350
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK ENGINEERS FILE HAND SECOND 14 INCH
Parallel in width, cut on both sides and one edge.
Manufactured from the finest grade steel
Technical specifications
Attributes
Shape
Other
Length
350
mm
Model
Second
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.16
excl. VAT
/
Each
£
10.99
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 1-110-12-1-0 12IN FLAT FILE CUT 1
ROEBUCK HANDLED ENGINEERS FILE 14 INCH HAND BASTARD
ROEBUCK PYTHON FILE HANDLE NO 3
ROEBUCK ENGINEERS FILE 10 FLAT SECOND
ECLIPSE 200MM CURVED HALF ROUND SCRAPER 97D
FACOM COMBINATION WRENCH DRD.MD300SR
FACOM DRD.MD150EMA DRD-MD150EMA HALF ROUND SECOND CUT FILE
ROEBUCK ENGINEERS FILE 200MM HALF ROUND SECOND 879971
VIKAN 40084 RED STAINLESS STEEL HAND SCRAPER 50MM
ROEBUCK ENGINEER FILE 300MM HAND SECOND CUT - HANDLED 879899
ROEBUCK WARDING NEEDLE FILE 16CM CUT 2
ROEBUCK ENGINEERS' THREE SQUARE FILE 12 INCH/300MM SECOND CUT 879999
BAHCO 1-100-08-1-0 8IN HAND FILE CUT 1
BAHCO 4-190-07-2-0 7IN DOUBLE ENDED SAW FILE
ROEBUCK ENGINEERS FILE 250MM HALF ROUND SMOOTH 879976