Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK BI MATERIAL HANDLED ENGINEERS HAND FILE SECOND CUT 300MM
ROEBUCK BI MATERIAL HANDLED ENGINEERS HAND FILE SECOND CUT 300MM
Hand Files
References
roebuck:
5063799
rubix:
2521631
Technical specifications
Shape
Other
Length
300
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK BI MATERIAL HANDLED ENGINEERS HAND FILE SECOND CUT 300MM
Parallel in width.
Cut on both sides and one edge.
Manufactured from the finest grade steel.
Fitted with plastic handle.
Technical specifications
Attributes
Shape
Other
Length
300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.78
excl. VAT
/
Each
£
11.74
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
BAHCO 2-302-16-0-0 16CM 3SQUARE NEEDLE FILE CUT 0
ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 250MM 829048
VALLORBE LAM001-160-2 MIDGET NEEDLE FILE PILLAR 16CM CUT 2
ROEBUCK ENGINEERS FILE 200MM ROUND SECOND 879958
ROEBUCK ENGINEERS FILE 6 KNIFE SECOND
ROEBUCK KNIFE NEEDLE FILE 16CM CUT 2
PFERD 11040203 CHAIN SAW FILE 412 200 X 5.16 PREMIUM
BAHCO 1-170-10-3-2 10IN 3 SQUARE WITH HANDLE CUT 3
ROEBUCK FLAT HALF-CUT FILE, BI-MATERIAL HANDLE LENGTH 150MM 829042
ROEBUCK NEEDLE FILE 16CM HALF ROUND DIAMOND 880045
ROEBUCK DREADNOUGHT FILE 14 INCH HAND
ROEBUCK BI MATERIAL HANDLED ENGINEERS FLAT FILE SECOND CUT 150MM
STANLEY 0-22-477 3PC SET 8 FLAT 1/2 ROUND FILE
BAHCO 1-100-06-3-2 6IN HAND WITH HANDLE CUT 3
BAHCO 1-110-12-3-2 12IN FLAT WITH HANDLE CUT 3