Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
PRESTO HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206 5/16 INCH
PRESTO HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206 5/16 INCH
HSS cylindrical hand drill Presto
References
presto:
73060-516
rubix:
2545779
Product details
Technical specifications
Product details : PRESTO HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206 5/16 INCH
Presto straight shank hand reamers form B, ideal for hand reaming with a square drive , comes with a taper lead for ease of starting. Produces a H7 tolerance hole.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.19
excl. VAT
/
Each
£
30.23
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 00413 014.000 REAMER/COUNTERSINK TOOL 9004130140000
DORMER B1002.5 REAMER 2.50 MM 5986323
TITEX F1231-15 REAMING TOOLS HSS/-CO 5071681
GUHRING 00416 015.500 HAND REAMER HSS 15.500 MM H7 BRIGHT
TITEX F1131-12 REAMING TOOLS HSS/-CO 5071514
TITEX F1131-6.3 REAMING TOOLS HSS/-CO 5071615
DOR HSS REAMER 9.0
DORMER B10021/64 REAMER 21/64 INCH 5986334
DORMER B10017.0 REAMER 17.00 MM 5986294
DORMER B9033.0 REAMER 3.00 MM 5986870
DORMER B3015/16 REAMER 5/16 INCH 5986406
TITEX F1131-5.5 REAMING TOOLS HSS/-CO 5071606
DORMER B3011/2 REAMER 1/2 INCH 5986379
GUHRING 00429 010.000 REAMER/COUNTERSINK TOOL 9004290100000
DORMER B10011.5 REAMER 11.50 MM 5986237