References
Draper:10042
Rubix:390A4397
Manufacturer :10042

Product details : DRAPER 10042 TYPE-140 STAPLES 14MM PACK OF 5000
These heavy-duty Type-140 flat staples are manufactured from galvanised steel. Parallel legs ensures straight fixing. Ideal for repairs, decorations, fabric and much more. Compatible with nail staplers including Draper Stock No. 70411, 63638 and 63668. Pack of 5,000.
Technical specifications
Attributes
| Material | galvanised steel |
|---|---|
| Length | 14 mm |
| Diameter | 1.2 mm |
| Type | type-140 |
| Width | 10.6 mm |
Show UNSPSC/ECL@SS
£ 7.28 excl. VAT
/ Each
£ 8.74 incl. VAT
- Delivery usually within ( 7 ) days
