References
Draper:13144
Rubix:390A4412
Manufacturer :13144

Product details : DRAPER 13144 TYPE-90 STAPLES 35MM PACK OF 5000
These heavy-duty Type-90 narrow crown staples are manufactured from galvanised steel. Parallel legs ensures straight fixing. Compatible with air and power nail staplers including Draper Stock No. 83659, 00646 and 14609. Pack of 5,000.
Technical specifications
Attributes
| Material | galvanised steel |
|---|---|
| Length | 35 mm |
| Diameter | 1.25 mm |
| Type | type-90 |
| Width | 5.8 mm |
Show UNSPSC/ECL@SS
£ 17.72 excl. VAT
/ Each
£ 21.26 incl. VAT
- Delivery usually within ( 7 ) days
