References
Draper:60208
Rubix:382A4662
Manufacturer :60208
EAN:5010559602087

Product details : DRAPER 60208 200MM HAND FILE-SECOND (12)
With one safe edge. Carbon chrome steel hardened and tempered with rust preventative finish and dipped in rust preventative oil.
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 200 mm |
| Handle | without |
| Type of cut | second cut |
| Section | 12 mm |
Show UNSPSC/ECL@SS
£ 53.31 excl. VAT
/ Each
£ 63.97 incl. VAT
- Delivery usually within ( 7 ) days
