References
Draper:09010
Rubix:381A7381
Manufacturer :09010
EAN:5059482039980
Product details : DRAPER 09010 FOLDING SAW AND HOLDER SET
This folding pruning saw is made from high-quality carbon steel, correctly hardened and tempered. The blade has an anti-rust oil finish for corrosion protection and to make it more hardwearing. The handle has a comfortable grip for ease of use. The stylish holster has a belt clip and is strong and yet flexible, perfectly designed to hold the pruning saw safely while on the move and when stored away.
Technical specifications
Attributes
| Length | 180 mm |
|---|---|
| Material | carbon steel |
| Type | folding saw |
Show UNSPSC/ECL@SS
£ 14.96 excl. VAT
/ Each
£ 17.95 incl. VAT
- Delivery usually within ( 7 ) days


