ROEBUCK SET OF 6 PIN-PUNCHES HARD + SYSTEM 840497


Hard+ system pin punches set

References
roebuck:840497
rubix:209A7738
ean:3660338061820
SET OF 6 PIN-PUNCHES HARD+ SYSTEM
brand logo
Technical specifications
Number of elements6

Product details : ROEBUCK SET OF 6 PIN-PUNCHES HARD + SYSTEM 840497


Alloyed chromium molybdenum alloy steel, fully tempered.
Polished body, powder coated.


Special treatment of impact heads to prevent bursting and splintering.


Hardness greater than or equal to 59 HRC, high lifespan.


Comes in a metal box.


Contents:

6 3-10 mm pin punches (3, 4, 5, 6, 8, 10 mm)

German made.

Technical specifications


Attributes
Number of elements6
Show UNSPSC/ECL@SS
£ 48.78 excl. VAT
/ Each
£ 58.54 incl. VAT
  • In stock: Next day delivery