References
Gedore:116 A
Rubix:45026808
Manufacturer :8757670
EAN:4010883875769

Product details : GEDORE 116A PIN PUNCH SET
Pin punch set 6 pcs in plastic holder Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished 116 L = long pattern
Technical specifications
Attributes
| Logistic Weight | 530 g |
|---|---|
| Number of elements | 6 |
Show UNSPSC/ECL@SS
£ 33.03 excl. VAT
/ Each
£ 39.64 incl. VAT
- Delivery usually within ( 8 ) days
