Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Set of pin punches
STAHLWILLE 96700703 108/6.T PIN PUNCH SET IN TEXTILE BAG
STAHLWILLE 96700703 108/6.T PIN PUNCH SET IN TEXTILE BAG
Set of pin punches Stahlwille
References
stahlwille:
96700703
rubix:
264A4056
manufacturer :
108/6 T
Technical specifications
Number of elements
6
Product details
Technical specifications
Product details : STAHLWILLE 96700703 108/6.T PIN PUNCH SET IN TEXTILE BAG
Technical specifications
Attributes
Number of elements
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.06
excl. VAT
/
Each
£
61.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 115 COMBINATION SPANNER SET 6MM - 32MM
BRITOOL EXPERT SET 6PC DRIFT PUNCHES
FACOM 7PC PUNCH SET 249.JS7
ROEBUCK SET OF 6 PIN-PUNCHES HARD + SYSTEM 840497
ROEBUCK PIN PUNCH SET OF 9
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 6 PIECE SET
FACOM 249.G247GJ12 NAIL AND PUNCH SET 249G247GJ12
GEDORE 116D PARALLEL PUNCH SET
GEDORE 116A PIN PUNCH SET
BAHCO 3659/8T DRIFT PUNCHES SET
GEDORE 119L PIN PUNCH 6 PIECE SET
ECLIPSE PARALLEL PIN PUNCH 161W 9 PIECE SET
GEDORE 113 DRIFT PUNCH SET
ROEBUCK SET OF 6 PIN PUNCHES
BAHCO 3659/8 DRIFT PUNCHES SET