247.265JT10 FACOM CHISEL AND PUNCH SET 10 PCS


Pin punch set

References
facom:247.265JT10
rubix:303A4888
ean:3148515389054
brand logo
brand logo
Technical specifications
Number of elements10
See all Specifications

Product details : 247.265JT10 FACOM CHISEL AND PUNCH SET 10 PCS


Pin punch set
-JS: Presentation on support.
-JT: Presentation in kit.
-For 249.JT7: Kit N. 38A-7B.
-For 248.JT7: Kit N. 38A-7B.
-For 251A.JT9: Kit N. 38A-9C.
-For 247.265JT10: Kit N. 38A-10B.

Technical specifications


Attributes
Logistic Weight1181 g
Packaged dimensions (D x W x H)265x85x60 mm
Package weight1181 g
Number of elements10
Show UNSPSC/ECL@SS
£ 75.82 excl. VAT
/ Each
£ 90.98 incl. VAT
  • Usually arrives within 14 working days