Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Set of pin punches
BRITOOL EXPERT SET 6PC DRIFT PUNCHES
BRITOOL EXPERT SET 6PC DRIFT PUNCHES
Set of 6 pin punches
References
expert:
E418226
rubix:
2014864
ean:
3258954182267
Technical specifications
Number of elements
6
Product details
Technical specifications
Product details : BRITOOL EXPERT SET 6PC DRIFT PUNCHES
DIN 6450
6 pin punch, 2-3-4-5-6-8 mm.
Characteristics:
Pack: 1
Qty: 6
[g]: 970
Technical specifications
Attributes
Number of elements
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.25
excl. VAT
/
Each
£
20.70
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK SET OF 6 PIN-PUNCHES HARD + SYSTEM 840497
GEDORE 115 COMBINATION SPANNER SET 6MM - 32MM
FACOM 7 DRIFT PUNCH 249.GJ7
DRAPER 19674 PARALLEL PIN PUNCH SET 5PC
FACOM DRIFT PUNCH 251A.JT9
247.265JT10 FACOM CHISEL AND PUNCH SET 10 PCS
BAHCO 3659/8T DRIFT PUNCHES SET
FACOM PUNCH SET 249.GJ4
GEDORE 113 DRIFT PUNCH SET
BAHCO 3734S/6 COTTER PIN PUNCHES SET
GEDORE 113D TAPER PUNCH SET
FACOM 248.JT7PB DRIFT PUNCH SET 7 PIECES PACKAGED
GEDORE 119L PIN PUNCH 6 PIECE SET
FACOM PARALLEL PUNCH SET 6PC 248.JS6
BAHCO 400.003.020 PUNCH SET 3MM-20MM 11PCS PLASTIC CASE