GEDORE 119L PIN PUNCH 6 PIECE SET


Set of pin punches in PVC holder 119

References
gedore:119 L
rubix:2008069
manufacturer :8866290
ean:4010883886628
brand logo
brand logo
Technical specifications
Number of elements6
See all Specifications

Product details : GEDORE 119L PIN PUNCH 6 PIECE SET


Pin punch set, long pattern, 6 pcs in plastic holder Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished In PVC holder Long pattern 175 mm

Technical specifications


Attributes
Logistic Weight580 g
Number of elements6
Show UNSPSC/ECL@SS
£ 85.98 excl. VAT
/ Each
£ 103.18 incl. VAT
  • In stock: Next day delivery