SPARTEX FHC10X35EFA4-50ISO-HEX SCKT CNTRSNK SCREW A4-50 10X35
HC countersunk head screws with full thread
See technical informationReferences
Superseded Ref:FHC10X35EFA4
Spartex:FHC10X35EFA4-50ISO
Rubix:264A7642
Manufacturer :10642410 35
EAN:4043377182234


Technical specifications
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX FHC10X35EFA4-50ISO-HEX SCKT CNTRSNK SCREW A4-50 10X35
Hexagon socket countersunk head screws with fullthread A4-50 10X35 sw6
Technical specifications
Attributes
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M10 |
| Type of imprint | hexagonal socket |
| Quality Grade | A4-50 |
| Threading diameter | 10 mm |
| Imprint size | sw6 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 34.69 excl. VAT
/ 100 pieces
£ 41.63 incl. VAT
- In stock: Next day delivery
Length
35 mm
Material/finishing
Metrical diameter
M10