Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
KNIPEX 980012 OPEN JAW WRENCHES
KNIPEX 980012 OPEN JAW WRENCHES
Fork wrench
References
knipex:
98 00 12
rubix:
388A6121
ean:
4003773019923
Technical specifications
Opening
12
Length
130
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 980012 OPEN JAW WRENCHES
Bek bent 15 °. Tool steel, completely chromed. Chrome-vanadium steel, forged, hardened in oil.
Jaw 15° angled. Basic tool chrome plated. Chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
147
x
31
x
31
mm
Opening
12
Length
130
mm
Weight
70
g
Finishing
Insulated
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.20
excl. VAT
/
Each
£
25.44
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
FACOM RING WRENCH 55.15AVSE
FACOM 101.15GR 15 BI-MATERIAL REVERSIBLE AW
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 16 X 17MM
ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 17MM 8298252 4S-RW17
STAHLWILLE 44010001 ADJUSTABLE HOOK SPANNER 20-42
ROEBUCK COMBINATION WRENCH SPANNER OPENING 19MM 865267
GEDORE 19MMVDEOPENENDSPANER VDE 894 19
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 9MM 865400
GEDORE 1 B 1.5/8AF 1B SERIES COMBINATION SPANNER 1.5/8 INCH A/F
ROEBUCK PIN WRENCH CAPACITY 35-60MM 845307
GEDORE 18MMCROSFOOTSPANNER 3114 18
BRITOOL EXPERT OPEN ENDED WRENCH 13 X 17MM
GEDORE 34MM OE SLOGSPANNER 133 34
GEDORE 894-22 SINGLE OPEN ENDED SPANNER 22MM
FAG LOCKNUT-HOOK-KM0-16-SET LOCKNUT-HOOK-KM0-16 762017670000