References
Gedore:2 13x17
Rubix:118A6062
Manufacturer :6017050
EAN:4010886601709

Product details : GEDORE 13X17 SPANNER 2
Version: DIN 838, ISO 3318, made from
GEDORE vanadium steel 31CrV3. Rings
thin-walled with UnitDrive profile,
polished, width across flats: 21 x 24 mm,
length: 307 mm, ring thickness a1: 13.4 mm,
ring thickness: 14.4 mm
GEDORE vanadium steel 31CrV3. Rings
thin-walled with UnitDrive profile,
polished, width across flats: 21 x 24 mm,
length: 307 mm, ring thickness a1: 13.4 mm,
ring thickness: 14.4 mm
Double ended ring spanner offset 13x17 mm * not standardised
Technical specifications
Attributes
| Logistic Weight | 212 g |
|---|---|
| Opening | 13x17 |
| Length | 245 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 15.85 excl. VAT
/ Each
£ 19.02 incl. VAT
- Delivery usually within ( 8 ) days
